6Pcs Outdoor Sectional Sofa Set Patio Conversation Set with Aluminum Frame

6Pcs Outdoor Sectional Sofa Set Patio Conversation Set with Aluminum Frame

Order Code: ZT3347987SCopy

£449.99 Inc VAT (20%)


Description

SIX PIECE GARDEN DINING SET: Includes three corner seats, two middle seats and a matching coffee table.COMFORTABLE: Thick padded cushions for all day-relaxation.ALUMINIUM FRAME: Keeps each piece strong and stable all-year round. UV and fade resistant.TEMPERED GLASS TABLETOP: Adds a slick finishing touch and can be wiped clean easily.EASY TO MAINTAIN: Cushion covers can be removed and washed for a fresh look all-year round. DIMENSIONS: Middle chair: 69L x 65W x 63Hcm. Corner chair: 65L x 65W x 63Hcm. Table: 75L x 70W x 30Hcm. MAXIMUM WEIGHT CAPACITY: Chair: 160kg. Table: 30kg. ASSEMBLY REQUIRED.

See full description
Specifications for 6Pcs Outdoor Sectional Sofa Set Patio Conversation Set with Aluminum Frame
  • Assembly
    Required
  • Number of Pieces
    6
  • Material
    Aluminum Frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome