7 PCs Rattan Dining Sets, Outdoor Dining Set with Tempered Glass Umbrella Hole

Order Code: ZT3349423S

£1,199.99 Inc VAT (20%)


Description

Seven-piece outdoor set: Six armchairs and a large matching table comprise the rattan cube garden furniture. Bring your family and friends together.Comfortable: This garden dining set's chairs have a high back and a wide seat with two thick cushions.Aluminium, wrapped in rattan: Each piece of this outdoor dining set is wrapped in durable and protective plastic wicker and powder coated for a stronger core.Tempered glass table top, with parasol hole:A sturdy dining surface with a dedicated space for holding a protective umbrella.Dimensions: Chair: 82H x 62W x 77Dcm. Table: 75H x 150L x 90Wcm. Assembly required.

See full description
Specifications for 7 PCs Rattan Dining Sets, Outdoor Dining Set with Tempered Glass Umbrella Hole
  • Product Type
    Dining Set
  • Frame Material
    Aluminium
  • Material
    Tempered Glass
    Aluminium
    Rattan
  • Finish
    Powder coat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome