7 Pieces Rattan Garden Furniture Set w/50, 000 BTU Gas Fire Pit Table Grey

Order Code: ZT3349085S

£1,439.99 Inc VAT (20%)


Description

Fire pit table: Great for evenings and milder months. Wind guard for safety, with a 50, 000 BTU output - you can keep warm as you sit around this garden sofa set. Glass table top is sleek and easy to clean.Seven-piece set: Rattan garden furniture set comes with two corner loveseats, a standard loveseat, three footstools and matching fire pit table. Freestanding pieces to organise into a shape you want.Comfortable: Padded seat and back cushions so you can sink into this garden sofa set and relax for long periods. Removable and washable covers.Steel, wrapped in rattan: Powder coated metal for a strong core. Stylish and weather-resistant plastic wicker makes each piece in this rattan garden sofa set extra durable and sturdy.Dimension: Left Double Corner Sofa: 130W x 77D x 82Hcm. Right Double Corner Sofa: 130W x 77D x 82Hcm. Double Corner Sofa: 134W x 77D x 82H cm. Table: 150L x 85W x 64Hcm. Footstool: 38W x 38D x 32.5Hcm. Weight Capacity: Sofa: 240kg. Footstool: 120kg. Table: 50kg. Assembly required.

See full description
Specifications for 7 Pieces Rattan Garden Furniture Set w/50, 000 BTU Gas Fire Pit Table Grey
  • Frame Material
    Steel
  • Colour
    Grey
  • Product Type
    Garden Furniture Set
  • Material
    Steel
    Rattan

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome