EIGHT PIECE OUTDOOR SEATING SET: The rattan garden furniture sets include four seats, two corner seats, a corner table and a coffee table with a tempered glass top.MULTI-ARRANGEABLE: The rattan corner sofa can be set up in several ways, and can be joined with multiple sets to create more seating sets for cafes, restaurants and bars.DURABLE WICKER CONSTRUCTION: The garden corner sofa is made with high quality PE rattan material and a solid powder coated metal frame. The corner garden furniture is maintenance free, rust proof and suitable all types of weather.PADDED CUSHIONS: Seat and back cushions of the garden sofa set provide all-day comfort. Zip fastening on covers for easy removal to clean.HIDDEN STORAGE: Great for quickly and conveniently storing away any mess in a hurry. DIMENSIONS: Seat: 66L x 58W x 66Hcm. Corner seat: 66L x 66W x 66Hcm. Corner table: 66L x 66W x 66Hcm. Coffee table: 58L x 58W x 37Hcm.