Aluminium Cafe Bistro Set Garden Furniture Table and Chair 3pc Patio Cast Black

Aluminium Cafe Bistro Set Garden Furniture Table and Chair 3pc Patio Cast Black

Order Code: ZT3351521SCopy

£123.99 Inc VAT (20%)


Description

3-PIECE BISTRO SET: This vintage set comprises of 2 chairs and a round matching table to grace your patio, balcony, porch, and more.HIGHLY DECORATIVE: The crossed lattice design on the back and the flower pattern on the table is vintage and elegant.UMBRELLA HOLE INCLUDE: The 5cm parasol hole in the center of the table can fit a patio umbrella (not included) for convenient shade and cool relaxation.PREMIUM MATERIAL: Crafted from solid cast aluminium with dipping finish for increased toughness, free maintenance, and years of use.DIMENSION: Table Dimensions: 63L x 63W x 65H cm. Chair Dimensions: 48L x 44W x 85H cm.

See full description
Specifications for Aluminium Cafe Bistro Set Garden Furniture Table and Chair 3pc Patio Cast Black
  • Colour
    Black
  • Product Type
    Bistro Set
  • Material
    Cast Aluminium
  • Umbrella Hole Diameter
    5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome