0
1
2
3

Buxton Rattan Wicker Outdoor Lounge Chairs with Cushion Grey

Order Code: ZT3930489S

£269.99 Inc VAT (20%)


Description

These modern rattan lounge chairs look great in any outdoor space from large gardens to small patios and balconies. The premium quality PE weave rattan material has been UV Treated, is fade resistant and can be used outside all year round. Manufactured using dual rattan weave 7mm half round and 5mm round creating the impression of wicker. Easy-to-clean as the covers can be removed and hand washed so that taking care of your outdoor furniture is quick and simple. Dimensions (W x D x H) : 79 x 74 x 75cm.
• STYLISH DESIGN - These modern rattan lounge chairs look great in any outdoor space from large gardens to small patios and balconies.
• WEATHER-RESISTANT - The premium quality PE weave rattan material has been UV Treated, is fade resistant and can be used outside all year round.
• STRONG CONSTRUCTION - Manufactured using dual rattan weave 7mm half round and 5mm round creating the impression of wicker.
• LOW MAINTENANCE – Easy-to-clean as the covers can be removed and hand washed so that taking care of your outdoor furniture is quick and simple.
• DIMENSIONS (W x D x H) - 79 x 74 x 75cm.
• 3 Year Guarantee*.

See full description
Specifications for Buxton Rattan Wicker Outdoor Lounge Chairs with Cushion Grey
  • MFR Part No.
    DG79
  • Weight
    13kg
  • Depth
    74cm
  • Height
    75cm
  • Width
    79cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome