0
1
2
3
4
5

Companion Seat with Cushions

Order Code: ZT3960509S

£149.99 Inc VAT (20%)


Description

Practical and charming, this wooden companion seat is the perfect addition to your garden for enjoying quality time with a loved one.

The Jack and Jill seats are joined by a fan shaped table which slightly angles them to point towards each other for a more intimate set up. Benefiting from two tiers, the shared table provides ample space for resting drinks, snacks, and anything else you wish to have with you while you soak up the sunshine. A built in 5cm diameter hole in the centre of the table gives you the option to add a parasol if desired to create a cool, shaded seating area.

Crafted from high-quality Acacia wood, this companion seat is sure to stand the test of time. The hard nature of this material makes your bench incredibly durable and remarkably resistant to the elements and heavy use. A stunning oil-stained finish adds warmth to your love seat and would be the perfect addition to your garden space. The wood is super easy to clean making this a low maintenance seating option.  

The deep seats each come with water resistant 5cm thick grey cushions so you can unwind in complete comfort. Fitted with wide armrests and sturdy seat backs you can enjoy your furniture all day long with outstanding support. Exceptionally robust, each seat benefits from a generous 160kg weight capacity.

Ideal for gardens, patios, and balconies, the compact yet spacious design allows you to place your twin love seat in a range of outdoor spaces big or small.

This attractive yet functional companion seat is the perfect way to unwind and relax in style!



Product Features:


* Durable Solid Acacia Wood
* Beautiful Oil Stain Finish
* 320kg Total Seat Capacity
* Extra thick Seat Cushions
* 2 Tier Table with Parasol Hole

Specifications:


* Bench Colour: Brown
* Cushion Colour: Grey
* Weight: 18kg
* Seat Material: Acacia Wood
* Cushion Material: 100% Polyester
* Height: 870mm/87cm/34.3"
* Width: 1640mm/164cm/64.6"
* Depth: 590mm/59cm/23.2"
* Table Dimensions: 58cm H x 43.5cm W x 51.5cm D
* Weight Capacity Per Shelf: 30kg
* Armrest Height: 60cm
* Seat Height from Ground: 39.5cm
* Seat Depth: 44.5cm
* Seat Weight Capacity: 160kg Per Seat
* Cushion Thickness: 5cm
* Cushion Water resistance: Grade 4
* Parasol Hole Diameter: 5cm

Box Contents:


* 1 x Durable Companion Seat
* 2 x Thick Cushions

See full description
Specifications for Companion Seat with Cushions
  • Weight
    18kg
  • Product Type
    Companion Seat
  • Armrest Height
    60cm
  • Seat Depth
    44.5cm
  • Cushion Thickness
    5cm
  • Seat Height From Ground
    39.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome