Double Glider Rocking Chairs Garden Table Conversation Duo Set Grey and Brown

Double Glider Rocking Chairs Garden Table Conversation Duo Set Grey and Brown

Order Code: ZT3347790SCopy

£129.99 Inc VAT (20%)


Description

MULTIFUNCTIONAL GLIDE SEAT DUO SET: Our tete a tete seat is great for relaxing by yourself or with a friend.MIDDLE TABLE: The middle table of the jack and jill garden seat is made from glass for easy maintenance. Perfect for keeping drinks, books and more close to hand.MESH FABRIC TOP: The companion bench's textilene fabric allows your skin to breathe in all temperatures.STURDY CONSTRUCTION: Made from steel, the frame of the glider chair is sturdy and durable for long-term use.COMFORTABLE: The garden rocker's high backrests and large armrests ensure you can relax all day long without a fuss. DIMENSIONS: 195L x 81W x 92Hcm. Seat: 55W x 51Dcm. Table: 19.3L x 43.3Wcm. Seat to floor: 43cm. MAXIMUM WEIGHT CAPACITY: Chair: 160kg. Table: 15kg. ASSEMBLY REQUIRED.

See full description
Specifications for Double Glider Rocking Chairs Garden Table Conversation Duo Set Grey and Brown
  • Colour
    Grey and Brown
  • Material
    Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome