Garden 4-Seater Sofa Set Rattan Furniture Coffee Table Single Chair Bench Grey

Order Code: ZT3348117S

£1,199.99 Inc VAT (20%)


Description

FOUR-PIECE SET: The rattan garden furniture sets feature two armchairs, a two-seater sofa and a matching coffee table. All separate pieces of the grey rattan sofa set gives you freedom to set up however you like.ALUMINIUM WRAPPED IN RATTAN: Metal frame of the garden sofa set keeps structure and support, whilst the mid-grey wicker forms a protection against everyday use damage and mild weather and UV damage. Easy to clean – simply wipe with a damp cloth.THICK PADDED SEATS: The garden rattan furniture sets allow you to be seated comfortably as you relax and dine with friends and family. COFFEE TABLE: With a sleek tempered glass top, it’s the perfect spot for keeping everything you need near.FOOT PADS: The small garden furniture keeps the chairs, sofa and table balanced and protects your floor beneath from damage. DIMENSIONS: Armchair: 32H x 108W x 65Dcm. Sofa: 75H x 147W x 80Dcm. Table: 42H x 102W x 55Dcm.MAXIMUM LOAD WEIGHT: Armchair: 160kg. Sofa: 220kg. Table: 30kg. EASY TO ASSEMBLE.

See full description
Specifications for Garden 4-Seater Sofa Set Rattan Furniture Coffee Table Single Chair Bench Grey
  • Colour
    Grey
  • Product Type
    Garden Sofa Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome