Garden Outdoor 3 PCs Rattan Furniture Set 2 Arm Chair w/Cushion 1 Coffee Table

Order Code: ZT3350456S

£122.99 Inc VAT (20%)


Description

THREE-PIECE BISTRO SET: Includes two chairs and a side table.COMFORTABLE: Thick padded cushions of the bistro sets for 2 for garden to ensure a comfortable sitting for hours on end.WEATHER-RESISTANT: Made from high quality Polypropylene and designed with a sophisticated rattan styling so that the bistro table and chairs are for substantiality in the sun and rain. Rust-proof, corrosion-free and anti-peel.LOW MAINTENANCE: This garden bistro set for 2 can be cleaned easily.DIMENSIONS: Chair: 86H x 55W x 55Dcm. Table: 39H x 43W x 43Lcm. Chair maximum weight capacity: 120kg. Table maximum weight capacity: 20kg.

See full description
Specifications for Garden Outdoor 3 PCs Rattan Furniture Set 2 Arm Chair w/Cushion 1 Coffee Table
  • Material
    Polypropylene
  • Number of Pieces
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome