Garden Sofa Chair & Stool Table Set Patio Wicker Weave Furniture Set Outdoor860-084

Garden Sofa Chair & Stool Table Set Patio Wicker Weave Furniture Set Outdoor860-084

Order Code: ZT3348121SCopy

£739.99 Inc VAT (20%)


Description

FIVE PIECE SET: The rattan garden furniture includes two armchairs, two footstools and a matching coffee table. Smooth curved frame of the two armchairs gives a modern and unique look for a fantastic addition to gardens, balconies and other outdoor spaces in your home.COMFORTABLE: Thick and plush padded cushions on each seat and footstool of the 5 piece rattan garden furniture set ensure hours of wonderful relaxation. Covers of the garden sofa set can be removed and washed to keep them clean.METAL WRAPPED IN RATTAN: The garden rattan furniture sets have galvanised and rust-resistant frame to ensure a strong and stable base, with PE wicker wrapped around for protection against mild weathering and fading.TEMPERED GLASS TABLETOP: The small garden furniture creates a sleek look which can be wiped clean easily for easy maintenance. DIMENSIONS: Armchair: 99H x 70W x 88Dcm. Seat: 36H x 58W x 60Dcm. Footstool: 42H x 58W x 55Dcm. Table: 45H x 45W x 45Dcm.MAXIMUM WEIGHT CAPACITY: Chair: 160kg. Table: 30kg. ASSEMBLY REQUIRED.

See full description
Specifications for Garden Sofa Chair & Stool Table Set Patio Wicker Weave Furniture Set Outdoor860-084
  • Material
    Rattan

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome