Presentation Accessories, Set With 1051 Parts, Standard Equipment

Order Code: ZT2720408S

£89.99 Inc VAT (20%)


Description

Presentation accessories, set with 1051 parts, standard equipment. Supplied = assembled. Product type = presentation cases. Set consisting of 1051 parts. Ideal for presentations, brainstorming sessions, structuring topics, surveying opinions. High quality, 130 g/m², for use on both sides. The contents do not slide around due to a deep divider insert. Ideal standard equipment for a short presentation or when out and about. Cardboard packaging, 370 x 260 x 70 mm. Deep divider insert to keep box organised. Contents: 10 XL flip chart marker pens, round tip 2.0 - 2.5 mm: 4 black, 2 red, 2 blue and 2 green. 120 presentation cards 95 mm, assorted colours. 120 presentation cards, 135 mm, assorted colours. 120 presentation cards 205 x 95 mm, assorted colours. 200 highly visible pins, assorted colours. Telescopic pointer with integral ball point pen. 480 adhesive dots, assorted colours.

See full description
Specifications for Presentation Accessories, Set With 1051 Parts, Standard Equipment
  • Supplied
    Assembled
  • Product Type
    Presentation Cases

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome