SPACE-SAVING DESIGN: The outdoor rattan cube dining sets with chairs and stools nest neatly under the table for compact storage when not in use. - room to bring everybody together outdoors.COMFORTABLE: Chairs and stools come with cushions for you to sink into easily. Covers are removable and washable.METAL WRAPPED IN RATTAN: Core structure is strong for full support. PE wicker is durable and tough, protects the structure underneath. Weather and UV resistant.DIMENSIONS: Table: 72H x 109L x 109Wcm. Chair: 87H x 56L x 52Wcm. Stool: 31H x 41L x 41Wcm.CHAIR MAXIMUM LOAD 120KG. ASSEMBLY REQUIRED.