UNIQUE GARDEN FEATURE: A wishing well design, combining a well and a bucket which tips water into the well. Unique and beautiful for an individual touch to your garden and outdoor areas.FIR WOOD BODY: Solid construction of the garden water feature is tough and reliable, with a rustic-looking burnt finish which will get better as it ages.ELECTRIC PUMP: Rotating at 3600r/min, our water features for the garden powerfully rotate water around, creating a serene and peaceful feel and sound. Tension knob controls the water rate for you to be in charge.NO WATER WASTAGE: Pump of the outdoor fountain brings up the water at the bottom down to the top, saving water bills, with a plastic lining in the bucket to prevent damage and decay to the wood.DIMENSIONS: 120H x 57L x 57Wcm. Wishing well: 29H x Φ53cm. Bucket: 28H x Φ21cm. EASY TO ASSEMBLE.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy