Set of 2 120cm/4FT Artificial Bay Laurel Topiary Fake Tree w/Pot Indoor Outdoor

Set of 2 120cm/4FT Artificial Bay Laurel Topiary Fake Tree w/Pot Indoor Outdoor

Order Code: ZT3347484SCopy

£59.99 Inc VAT (20%)

Currently unavailable

Description

SET OF TWO: Our artificial plants are easy to create a matching look in your home, outdoor or business entrance. Tall and impressive, in a beautiful bay tree design.HIGH-QUALITY ARTIFICIAL DESIGN: Premium plastic construction in rich green hues, with a natural-feeling texture for a realistic look and feel.NURSERY POT INCLUDED: Plants delivered ready to use. Filled with cement soil for an extra-real finish to keep the plastic plant stand firmly in place.EASY MAINTENANCE: No need to water to keep alive and healthy, the fake plant will look great all year round. Can be wiped clean with a damp cloth.ARTIFICIAL TREE DIMENSIONS: 120H x Ф16cm. Pot: 13H x Ф16cm.

See full description
Specifications for Set of 2 120cm/4FT Artificial Bay Laurel Topiary Fake Tree w/Pot Indoor Outdoor
  • Product Type
    Artificial Tree
  • Colour
    Green
  • Diameter
    16cm
  • Height
    120cm
  • Material
    Plastic