2-in-1 Patio Swing Chair 3 Seater Hammock Cushion Bed Tilt Canopy Garden Lounger

Order Code: ZT3347461S

£239.99 Inc VAT (20%)


Description

2-IN-1 DESIGN: The 3 seater garden swing converts to a bed quickly and seamlessly. The bed can be fixed when you want to sleep quietly. Enjoy the great outdoors with your friends and family using this garden swing chair!ADJUSTABLE TOP: The adjustable canopy can provide ample sun shade all the day, the 3 seater swing seat's canopy angle can be adjusted to your needsCOMFORTABLE: Swinging chair's well-padded cushion creates a more comfortable lounging experience, with two pillows also included.STABLE & STURDY: The swinging garden chair built with steel frame in powder coated finish and premium spring hook, stable and durable.DIMENSIONS: Swing Bench Overall Dimension: 200L x 125W x 170H cm. Bed Size: 152 L x 96 W cm. Maximum Weight Capacity: 340 kg. ASSEMBLY REQUIRED.

See full description
Specifications for 2-in-1 Patio Swing Chair 3 Seater Hammock Cushion Bed Tilt Canopy Garden Lounger
  • Assembly
    Required
  • Product Type
    Patio Swing Chair
  • Weight Capacity
    340kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome