0
1
2
3

2 Seater Kids Swing Chair Fairy-Themed with Adjustable Canopy

Order Code: ZT4185544S

£59.99 Inc VAT (20%)


Description

Revolutionise outdoor fun with our Outsunny kids swing chair. With dual seats, it offers a great spot for children to engage in games and socialise securely with seatbelts in place. Its fantastic fairy design uplifts any space, allowing their imagination to run wild. Also, the adjustable canopy provides essential shade on sunny days. Made with a strong steel frame, this swing bench ensures durability for both indoor and outdoor use. - Solid steel frame keeps the bench stable
- A fun and cute fairy design, making it appealing to children
- Adjustable canopy provides cool shade
- Double-seat design, allowing friends or siblings to join in the fun
- Assembly required- Colour: Blue and purple
- Material: Steel and polyester
- Overall dimensions: 110H x 110L x 70Wcm. Canopy: 110L x 70Wcm. Maximum adjustable angle: 90°. Seat: 39H x 63L x 30Wcm. Armrest: 39H x 35L x 2.2Wcm. Seat back: 30H x 63Wcm
- Recommended age: 3-6 years. Qualified age: 3+ years
- Item label: 3E1-004V00BU

See full description
Specifications for 2 Seater Kids Swing Chair Fairy-Themed with Adjustable Canopy
  • Frame Material
    Steel
  • Product Type
    Kids Swing Chair
  • Colour
    Blue and Purple

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome