2 Seater Larch Wood Wooden Garden Swing Chair Seat Hammock Bench Lounger Outdoor

Order Code: ZT3351610S

£209.99 Inc VAT (20%)


Description

ADJUSTABLE HEIGHT: Fine-tailor the fit of your patio swing to your house. You can adjust the angle and height of the seat by changing the position of the included metal chains.SEATS TWO PEOPLE: This 2 seater garden swing is great for relaxing with a friend or simply by yourself.SOLID CONSTRUCTION: Made from high quality Russian larch wood, our wooden swing bench is very sturdy and durable. 6mm diameter thick Galvanized metal chain.COMFORTABLE: The swinging garden chair's curved slatted back and armrests provide hours of sitting with ease. With a cup tray on each side to hold your drink bottles.DIMENSIONS: 180L x 120W x 185Hcm. Bench size: 125L x 55W x 45Hcm. Garden Swing Bench Weight Capacity: 240kg.

See full description
Specifications for 2 Seater Larch Wood Wooden Garden Swing Chair Seat Hammock Bench Lounger Outdoor
  • Product Type
    Garden Swing Chair
  • Weight Capacity
    240kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome