2-Seater Replacement Swing Chair Cushions Patio Garden Bench Seat Sponge Pad84B-387BG

Order Code: ZT3350672S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

FITS TWO-SEATERS: The perfect way to bring comfort to patio chairs, benches and other seating where the seat is solid with this bench seat cushion.POLYESTER COVER: Water and stain-resistant, durable and tough, the garden bench seat pad can be used both indoors and outdoors.THICK SPONGE FILLING: Ensures you'll be sitting comfortably ad supported for hours on end.SECURE: Two tie fastenings on the top corners allows you to attach securely to the bench to avoid the outdoor bench cushion slipping out of place. EASY CLEAN: Simply hand wash or spot clean with mild soap and cool water, leaving out to dry in the sun.DIMENSIONS: 110L x 46W x 5Dcm. NOTE: Please measure your cushion size carefully before buying.

See full description
Specifications for 2-Seater Replacement Swing Chair Cushions Patio Garden Bench Seat Sponge Pad84B-387BG
  • Material
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome