0
1
2
3

3-Seat Swing Chair Garden Swing Seat with Adjustable Canopy for Patio Blue White

Order Code: ZT4184687S

£89.99 Inc VAT (20%)


Description

Three-seater: Spacious garden swing chair to enjoy outdoors with friends or enjoy room to yourself – ideal for those lazy afternoons.Steel frame: Powder coated for extra strength - a strong and supportive core. 'A' shaped legs on three-seater swing seat for balance.Tilting canopy: Set the top of swing seat to a position you want - canopy shields against sun glare, UV rays and mild rain.Cushion seat: Keeps you comfortable as you relax on swing bench. High back to support your body.Dimensions: 153H x 172L x 110Wcm. Seat: 48H x 130L x 46Wcm. Maximum load 240kg. Assembly required.

See full description
Specifications for 3-Seat Swing Chair Garden Swing Seat with Adjustable Canopy for Patio Blue White
  • Frame Finish
    Powder Coated
  • Frame Material
    Steel
  • Product Type
    Garden Swing Chair
  • Assembly
    Required
  • Colour
    Blue White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome