3-Seat Swing Chair Garden Swing Seat with Adjustable Canopy for Patio Green

Order Code: ZT3347407S

£111.99 Inc VAT (20%)


Description

Three-seater: Stylish garden chair to enjoy outdoors with friends or grab lots of room to yourself – ideal for those lazy afternoons.Steel frame: Powder coated for extra strength - a strong and supportive core. 'A' shaped legs for balance.Tilting canopy: Set the top of swing seat to a position you want - canopy shields against sun glare, UV rays and mild rain.Cushion seat: Keeps you comfortable. High back gives your body support.Dimensions: 153H x 172L x 110Wcm. Seat: 48H x 130L x 46Wcm. Maximum load 300kg. Assembly required.

See full description
Specifications for 3-Seat Swing Chair Garden Swing Seat with Adjustable Canopy for Patio Green
  • Maximum Load
    300kg
  • Colour
    Green
  • Product Type
    Swing Chair
  • Frame Material
    Steel
  • Assembly
    Required
  • Frame Finish
    Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome