3 Seater Garden Swing Chair Patio Hammock Outdoor Bench Seat w/Canopy Beige

Order Code: ZT3348841S

£169.99 Inc VAT (20%)


Description

SEATS THREE PEOPLE: This 3-seater garden swing with canopy is great for relaxing and unwinding with friends or even by yourself.STURDY METAL FRAME: The metal garden swing bench is durable, strong, and stable. WEATHER RESISTANT CANOPY: Garden swings for adults with a canopy that protects from light rain, sunlight, and UV rays.ANTI-SLIP FEET: Keeps garden swing hammock in place and protects floor below. TEXTELINE SWING SEAT: Comfortable, breathable and easy to maintain.DIMENSIONS: 159H x 175L x 118Wcm. Seat: 50H x 132W x 47Dcm. Canopy: 168L x 118Wcm.MAXIMUM WEIGHT CAPACITY 200KG. ASSEMBLY REQUIRED.

See full description
Specifications for 3 Seater Garden Swing Chair Patio Hammock Outdoor Bench Seat w/Canopy Beige
  • Assembly
    Required
  • Product Type
    Garden Swing Chair
  • Colour
    Beige
  • Frame Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome