0
1
2
3

4 in 1 Metal Kids Swing Set with Double Swings Glider Slide Ladder

Order Code: ZT4185080S

£169.99 Inc VAT (20%)


Description

Discover the solution to child boredom – our fun-packed swing set from Outsunny. With two swings, a glider swing and a slide, there are enough activities for five kids to enjoy at once. The steel frame and ground stakes ensure stability and security, keeping the set firmly anchored to the ground. With anti-UV material, it keeps its vibrant colour, even after long outdoor use. Take playtime to the next level, filling each day with laughter and excitement. - Includes two single swings, a glider swing and a slide
- Can accommodate up to five children at once
- UV-resistant metal pipes, suitable for outdoor use
- Includes ground stakes to keep it secure to the ground
- Assembly required- Colour: Multicoloured
- Material: Metal and PE
- Overall dimensions: 180H x 367W x 192Dcm. Single swing seat: 9H x 33.5L x 17Wcm, seat height: 45cm. Glider: 20L x 25Wcm, seat height: 73cm. Pedal: 18.5L x 2.5Wcm, seat height: 41cm. Slide: 87H x 140L x 39Wcm. Ladder: 40W x 4.7Dcm
- Maximum load: Each swing, glider and slide: 45kg
- Qualification age: 3+ years. Recommended age: 3-8 years
- Qualification: EN71-1-2-3, EN71-8
- Item label: 344-080V00MX

See full description
Specifications for 4 in 1 Metal Kids Swing Set with Double Swings Glider Slide Ladder
  • Colour
    Assorted Colours
  • Frame Material
    Metal
  • Product Type
    Metal Kids Swing Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome