0
1
2
3
4
5
6

Egg Hanging Swing Chair Wicker Rattan Basket Steel Frame Single

Order Code: ZT3930503S

£339.99 Inc VAT (20%)


Description

Be the envy of all your friends and family with a hanging egg chair. They suit any outdoor living space, including gardens, patios and decking areas. The hanging seating basket, when hung up, is the perfect height to get in and out of, making using the chair a pleasure. Powder coated steel frame, UV and weather resistant wicker basket seat and UK fire resistant certified cushions. The thick, comfortable cushions and headrests provide a snug and cozy spot to sit back and unwind and the suspended swing basket seat gently moves for the ultimate comfort. Max. User Weight: 110kg. No wasting time with complicated instructions! After some quick and easy assembly, you're ready to go! Dimensions - Frame size (H x base Ø) : 195 x 95cm, Egg/Cocoon basket size (H x W x D) : 112 x 94 x 62cm.
• STYLISH DESIGN - Be the envy of all your friends and family with a hanging egg chair. They suit any outdoor living space, including gardens, patios and decking areas. The hanging seating basket, when hung up, is the perfect height to get in and out of, making using the chair a pleasure.
• DURABLE BUILD - Powder coated steel frame, UV and weather resistant wicker basket seat and UK fire resistant certified cushions.
• PERFECT FOR RELAXING - The thick, comfortable cushions and headrests provide a snug and cozy spot to sit back and unwind and the suspended swing basket seat gently moves for the ultimate comfort. Max. User Weight: 110kg.
• EASY SETUP - No wasting time with complicated instructions! After some quick and easy assembly, you're ready to go!
• 3 YEAR GUARANTEE - For your peace of mind.
• DIMENSIONS - Frame size (H x base Ø) : 195 x 95cm, Egg/Cocoon basket size (H x W x D) : 112 x 94 x 62cm.

See full description
Specifications for Egg Hanging Swing Chair Wicker Rattan Basket Steel Frame Single
  • Weight
    28.5kg
  • MFR Part No.
    DG60
  • Depth
    95cm
  • Width
    195cm
  • Maximum Weight Capacity
    130kg
  • Height
    95cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome