Garden Double Rocker Lounger Hammock W/Pillow Sun Bed Patio Swing Chair Cream

Order Code: ZT3352862S

£119.99 Inc VAT (20%)


Description

TWO-PERSON SIZE: Extra large and spacious, gives you room to relax with plenty of room, or enjoy the sun with company. Outdoor hammock, twice the fun.UNIQUE ROCKING SHAPE: Moves forwards and backwards gently to keep you calm. Zero-gravity curved shape rocks smoothly on the ground.STEEL FRAME: Strong formation which gives all the support needed. Fitted with a fabric seat to hold body, padded pillow for comfort.DIMENSIONS: 36-88H x 200L x 140Wcm. Bed: 130Wcm. Pillow: 100L x 20Wcm.MAXIMUM LOAD 200KG. ASSEMBLY REQUIRED.

See full description
Specifications for Garden Double Rocker Lounger Hammock W/Pillow Sun Bed Patio Swing Chair Cream
  • Seat Material
    Fabric
  • Frame Material
    Steel
  • Maximum Load
    200kg
  • Colour
    Cream

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome