Garden Outdoor Hammock w/Footrest Armrest Patio Swing Seat Hanging Rope84A-016GY

Order Code: ZT3352935S

£30.99 Inc VAT (20%)


Description

Slected Material: Made of Natural Wooden and High Quality Cutton.Durable: Large load capacity of 100kg with solid wood and strong cotton ropes.Ready for outdoor: Unique design and apperance perfect suit for the garden, patio, beach, camping and more. This hanging hammock chair can be a City Elf!Dimensions: Seat Size: 57W x 47.5D (cm) //Backrest Height: 47.5H cm//Armrest Dimensions: 39.5 x 1.5W x 6H (cm) //Footrest Size: 22L x 33W (cm) // Hardwood Bar Size: φ3.3 x 95L (cm) Cushioned seat, back support, footrest and armrest for added comfortNOTE: STRAP IS NOT INCLUDED FOR ATTACHING THE HANGING SEAT TO A TREE

See full description
Specifications for Garden Outdoor Hammock w/Footrest Armrest Patio Swing Seat Hanging Rope84A-016GY
  • Frame Material
    Wood
  • Material
    Natural Wood
  • Product Type
    Hammock Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome