Garden Outdoor Patio Wooden Wood Frame Hammock ARC Stand Sun Swing Bed Seat

Order Code: ZT3348435S

£119.99 Inc VAT (20%)


Description

MODERN DESIGN AESTHETIC: Featuring a uniquely modern shape with a stylish and contemporary wood and cotton design, this curved outdoor hammock with stand really stands out from the crowd to provide the perfect aesthetic to your outdoor living space.SINGLE PERSON LOUNGING: The hammock with stand included is nice and roomy enough for an individual to really stretch out in style and read a book, watch a movie, play a game, or simply nap the day away.COMFORTABLE & PORTABLE: The canvas hammock is made of breathable polyester-cotton fabric for comfort. lt unites traditional workmanship with quality to bring you a better swinging experience. Comes with a drawstring bag for easy storing and movingWIDE USAGE: This swing hammock provides an ideal lounging when you go on a vacation on a beach, go hiking in the forest, or take a nap in your courtyard on weekends. Suitable for both outdoor and indoor use. Perfect for men and women daily use, if children aged 6 or below must be accompanied by a parent.Overall Dimension: 320L x 118W x 120H cm, Hammock Bed Size: 200L x 3100W cm, Weight Capacity: 120kg

See full description
Specifications for Garden Outdoor Patio Wooden Wood Frame Hammock ARC Stand Sun Swing Bed Seat
  • Weight Capacity
    120kg
  • Material
    Wood
  • Frame Material
    Wood
  • Product Type
    Hammock with Stnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome