0
1
2
3

Garden Swing Set for Toddlers with Safety Belt - Orange & Blue

Order Code: ZT4184901S

£79.99 Inc VAT (20%)


Description

Eliminate child boredom with Outsunny's kids swing, transforming your outdoor space into an exciting playground. Designed for toddlers 6-36 months and kids 3-8 years, choose between a baby or child seat for optimal fun. They'll be strapped in with the five-point safety belt, ensuring secure swinging. Crafted from safe PE material, its tough A-shaped frame ensures balance indoors or outdoors. Elevate playtime and make cherished memories, experiencing joy with every swing. - Including a baby swing seat and a kids swing seat – children can continue swinging as they grow taller
- Equipped with a five-point safety belt for safety
- Safe PE materials make it suitable for outdoor use
- Crafted with heavy-duty metal, its A-shaped structure ensures stability
- Install it by adding cement or inserting it into the soil
- Suitable for indoors and outdoors
- Assembly required- Colour: Orange, blue and green
- Material: Metal and PE
- Overall dimensions: 182H x 180W x 160Dcm. Baby swing seat: 40H x 40L x 36Wcm, seat height: 35cm. Kids swing seat: 9H x 33.5L x 36Wcm, seat height: 45cm
- Maximum load: Baby swing seat: 25kg. Kids swing seat: 45kg
- Recommended age: Baby swing seat: 6-36 months. Kids swing seat: 3-8 years
- Qualification age: 6+ months
- Item label: 344-079V00OG

See full description
Specifications for Garden Swing Set for Toddlers with Safety Belt - Orange & Blue
  • Frame Material
    Metal
  • Product Type
    Garden Swing Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome