0
1
2
3

Hammock Stand with Side Tray Hammock Net Stand with Steel Frame Black

Order Code: ZT4184956S

£69.99 Inc VAT (20%)


Description

Modern aesthetic: Exclusively designed for hammocks measuring up to 280 cm in length, this hammock stand only showcases a distinctive modern form and a fashionable aesthetic. Great for enhancing the ambiance of your balcony, garden, courtyard, porch, bedroom, living room, or any space of your choice, it allows you to luxuriate in leisure wherever you please.Comfort fit: This hammock frame designed to be universal, it can easily accommodate various hammock styles (hammocks up to 280cm) , including string-style hammocks, Brazilian-style hammocks, flat-style hammocks, hanging apparatus, rope hammocks and more.Convenient usage: Equipped with a tray stand, this hammock provides a convenient space for placing items, allowing for leisurely relaxation.Steady construction: Crafted from a steel frame featuring a powder-coated finish, this hammock stand only frame ensures a reliable and secure foundation, capable of supporting weights of up to 150 kg.Overall Dimension: 285L x 125W x 110H cm. Weight Capacity: 150 kg. Assembly required.

See full description
Specifications for Hammock Stand with Side Tray Hammock Net Stand with Steel Frame Black
  • Finish
    Powder-coated
  • Weight Capacity
    150kg
  • Product Type
    Hammock Stnd
  • Material
    Steel
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome