Hanging Hammock Chair Thick Rope Frame Safe Wide Seat Indoor Outdoor Stripe

Hanging Hammock Chair Thick Rope Frame Safe Wide Seat Indoor Outdoor Stripe

Order Code: ZT3348431S

£29.99 Inc VAT (20%)


Description

HANGING DESIGN: Can be hung from trees and other high-solid platforms. Our hanging rope chair creates a unique spot outdoors for you to sit. Colourful stripe design is fun.COMFORTABLE: Wide seat for plenty of room is filled with cotton and comes with a removable pillow for comfort.THICK ROPE STRUCTURE: Attached on both sides of the chairs, this hanging hammock chair hangs make you sit steadily and safely. Top wooden pole supports and keeps the seat centrally balanced.DIMENSIONS: 106H x 100Lcm. Seat: 53W x 49Dcm. Arms: 40D x 5.5W x 1.5Dcm.MAXIMUM LOAD 120KG. ASSEMBLY REQUIRED: PLEASE ENSURE SEAT IS FIRMLY AND SAFELY ATTACHED BEFORE SITTING.

See full description
Specifications for Hanging Hammock Chair Thick Rope Frame Safe Wide Seat Indoor Outdoor Stripe
  • Product Type
    Hammock Chair
  • Colour
    Stripe
  • Maximum Load
    120kg
  • Material
    Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome