Hanging Swing Chair with Thick Cushion Rope Structure Patio Hanging Chair Grey 84A-304V70GY
0
1
2
3

Hanging Swing Chair with Thick Cushion Rope Structure Patio Hanging Chair Grey 84A-304V70GY

Order Code: ZT4185036S

£189.99 Inc VAT (20%)
£199.995% off


Description

Large seat: Egg chair offers plenty of room to relax. Great for indoors and outdoors.Foldable seat: Remove from outdoor egg chair, great for when it's not being used.Comfortable: 20cm thick padded cushion is great for extended times spent sitting in this egg swing chair.Steel frame: Powder coated for extra strength, a strong core, which supports the basket. Long legs for balance.Dimensions: 188H x 110L x 100Wcm. Seat basket: 19H x 108L x 67Wcm. Maximum load 120kg. Easy to assemble.

See full description
Specifications for Hanging Swing Chair with Thick Cushion Rope Structure Patio Hanging Chair Grey 84A-304V70GY
  • Colour
    Grey
  • Maximum Load
    120kg
  • Frame Material
    Steel
  • Type
    Hanging Swing Chair
  • Finish
    Powder coat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome