Metal Swing Set W/Adjustable Rope Heavy Duty A-Frame Stand Outdoor Playset

Metal Swing Set W/Adjustable Rope Heavy Duty A-Frame Stand Outdoor Playset

Order Code: ZT3349295S

£71.99 Inc VAT (20%)


Description

CLASSIC KIDS FUN: A kids single swing in bright colours - just like what you'd find in the playground. Lets them have fun in their own home and keeps them active.'U'SHAPED SEAT: A shape which is comfortable for them, with raised edges which help hold them in place. Wide size of the kids swings gives plenty of sitting room.METAL FRAME: Powder coated for extra strength, this swing seat is formed into an 'A'shape for the toddler swing set to keep balanced at all times. Four ground stakes included to hold this child swing in place better.ADJUSTABLE HANGING ROPES: Easy to set seat to different heights, so they can still use the childs swing for garden as they get taller.TODDLER SWING DIMENSIONS: 180H x 155L x 160Wcm. Swing: 4.5H x 42L x 17Wcm. Rope: Φ1 x 150Lcm. Maximum load: 40kg. Certificated age: 3-12 years. Recommended Age: 3-8 years. Assembly required.

See full description
Specifications for Metal Swing Set W/Adjustable Rope Heavy Duty A-Frame Stand Outdoor Playset
  • Finish
    Powder coat
  • Maximum Load
    40kg
  • Frame Material
    Metal
  • Colour
    Bright Colours
  • Product Type
    Swing Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome