Outdoor 3-in-1 Convertible Swing Chair Bed 3 Seater Porch Garden w/Nettings84A-102V70GY

Order Code: ZT3347945S

£599.99 Inc VAT (20%)


Description

3-IN-1 DESIGN: Dual use design to convert from a 3 seater garden swing to a single garden swing bed. The design is also a bed, a bench, and a gazebo.GOOD VENTILATION: 2-tier canopy top and removable zippered mesh curtains, this 3 seater swing seat helps create a ventilated space.SOFT & COMFORTABLE: Includes 6 cm-thick cushions, soft pillows, and neck rolls to provide garden swing chair optimal comfort.DURABLE DESIGN: Sturdy powder-coated steel construction with a large 660lbs weight capacity, the garden swing hammock built to last for years.Garden Swing Bench Overall dimension: 256L x 172W x 248H cm. Weight Capacity: 300 kg. Assembly required.

See full description
Specifications for Outdoor 3-in-1 Convertible Swing Chair Bed 3 Seater Porch Garden w/Nettings84A-102V70GY
  • Material
    Powder-Coated Steel
  • Weight Capacity
    660lbs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome