Outdoor Garden Backyard 3-person Porch Swing Chair Chaise Lounge w/Canopy Grey

Order Code: ZT3348205S

£349.99 Inc VAT (20%)


Description

CURVED THREE-SEATER: Smooth, 3 seater garden swing design makes relaxing outdoors even more comfortable, this garden swing chair is a great spot napping outdoors, and catching up with friends and family.STEEL FRAME: Powder coated for extra strength, 3 seater swing seat features four legs for even balance. Durable for use all-year round and resistant to rusting. Four chains on each side securely connect the frame to the swing bench.ADJUSTABLE CANOPY: Garden swing with canopy, weather-resistant to protect you from UV damage, sun glare and mild rain and wind, you can change the angle for better coverage. PADDED SEATS: Garden swings for adults' cushions are removable for easy cleaning, they provide hours of comfort, with three throw pillows also included.FOOT PADS: Keeps the swinging garden chair balanced and protects the floor beneath. DIMENSIONS: 168H x 200L x 115Wcm. Canopy: 198L x 112Wcm. Swinging Chair Seat: 158L x 86Dcm. Seat to floor: 52Hcm.MAXIMUM LOAD WEIGHT 270KG. ASSEBLY REQUIRED.

See full description
Specifications for Outdoor Garden Backyard 3-person Porch Swing Chair Chaise Lounge w/Canopy Grey
  • Colour
    Grey
  • Frame Material
    Steel
  • Assembly
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome