Outdoor Swing Chair 3-Seater W/Adjustable Canopy Cushioned Hammock Patio Garden

Outdoor Swing Chair 3-Seater W/Adjustable Canopy Cushioned Hammock Patio Garden

Order Code: ZT3348387S

£399.99 Inc VAT (20%)


Description

ADJUSTABLE CANOPY & SEAT: You can adjust the angle of the 3 seater garden swing's canopy (up to 30 degrees) forward and backward to get the best shade. The height of the 3 seater swing seat can be also adjusted by the chainSEAT FOR 3: This garden swing chair's 205cm seat with a massive 300kg weight capacity for the perfect outdoor lounging experience. This swing bench is an excellent addition to your porch, backyard, patio, garden, or sunroomDURABLE MATERIAL: The garden swing hammock's canopy is made of 600D Oxford fabric which is water and weather resistant for long term use. And the garden swing with canopy's fir wood frame is covered with outdoor paint, easy to clean and maintainSOFT CUSHIONS: Soft cushions and backrest included for swinging garden chair's added comfort for give you a more relaxing seating experience. Removable and washable cover make this wooden garden swing seat more convenient to useDIMENSIONS: Wooden Swing Overall Dimension: 205L x 130W x 185Hcm. Canopy Size: 205L x 120Wcm. Weight Capacity: 300kg

See full description
Specifications for Outdoor Swing Chair 3-Seater W/Adjustable Canopy Cushioned Hammock Patio Garden
  • Product Type
    Outdoor Swing Chair
  • Weight Capacity
    300kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome