Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Outdoor Furniture & Storage
Patio Furniture
Outdoor Tables
Bramshall Multi Storage Table Regular W540 D500 H900 Weight 10kg
By Charles Taylor
Order Code:
ZT5469316S
£72.99
Inc VAT (20%)
1
Add to basket
Get it in
8-15
working days
Available
GBP
72.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/outdoor-tables/bramshall-multi-storage-table-regular-w540-d500-h900-weight-10kg/p/ZT5469316S
Add to quotation
View all Outdoor Tables
Description
BRAMSHALL MULTI/STORAGE TABLE REGULAR W540 D500 H900 Weight 10kg HB310
Specifications
Specifications for Bramshall Multi Storage Table Regular W540 D500 H900 Weight 10kg
Weight
10kg
Height
900mm
Depth
500mm
Width
540mm
Product Type
Multi Storage Table
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome