Jekyll Aluminium Table Base - Indoor/Outdoor

Order Code: ZT4280206S

£219.99 Inc VAT (20%)


Description

Jekyll Aluminium Table Base.
Easy Self Assembly.
Pole Tube Size: 58mm
Standard Dining Height.
Suitable for Indoor and Outdoor Use.

Dimensions
680 (H) x 660 (L) x 660 (W) mm

Dimensions 680 (H) x 660 (L) x 660 (W) mm

See full description
Specifications for Jekyll Aluminium Table Base - Indoor/Outdoor
  • Material
    Aluminium
  • Height
    680mm
  • Length
    660mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome