Krisco Tall Poseur Table Stainless Steel 105Cm High In/Outdoor Table

Krisco Tall Poseur Table Stainless Steel 105Cm High In/Outdoor Table

Order Code: ZT4279435S

£259.99 Inc VAT (20%)


Description

Krisco tall poseur table stainless steel and cast iron 105 cm High

Krisco poseur table stainless steel and cast iron 105 cm High

Stainless steel surface with curved edge.

Flat packed for easy self assembly.

Ideal for indoor or outdoor use.

Dimensions : 600mm (diameter) x 1050 (h) mm

Material : Stainless steel top with cast iron base.Dimensions 1050 (H) x 600 (Ø) mm
Material Stainless Steel Top with Aluminum Base
Weight 10.3
Colour Grey
Aluminium and stainless steel for durability and easy cleaning
Ready to use in no time, thanks to easy self assembly
Rust resistance allows for both indoor and outdoor use
Tall construction for standing or high-stool use
Classic design suits any bar, café or pub

Dimensions : 600mm (diameter) x 1050 (h) mm

See full description
Specifications for Krisco Tall Poseur Table Stainless Steel 105Cm High In/Outdoor Table
  • Diameter
    600mm
  • Height
    1050mm
  • Colour
    Grey
  • Weight
    10.3kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome