0
1
2
3

Round Dining Table Modern Kitchen Table with Steel Base Faux Marbled White

Order Code: ZT4185244S

£91.99 Inc VAT (20%)


Description

Two-seater: Small dining table gives room for you and company to relax and catch up, whenever.Elegant design tabletop: Small kitchen table offers a subtly beautiful look for your home. Leave how it is or dress how you want.Steel base: Powder coated for extra strength - dining table offers a supportive base.Versatile: Can be used as a coffee table, a round table in the kitchen and more.Dimensions: 74H x Φ80cm. Maximum load 15kg. Assembly required.

See full description
Specifications for Round Dining Table Modern Kitchen Table with Steel Base Faux Marbled White
  • Shape
    Round
  • Product Type
    Dining Table
  • Maximum Load
    15kg
  • Style
    Modern
  • Material
    Steel Base

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome