Square Cast Aluminium Outdoor Garden Dining Table with Umbrella Hole Black
0
1
2
3

Square Cast Aluminium Outdoor Garden Dining Table with Umbrella Hole Black

Order Code: ZT4185242SCopy

£149.99 Inc VAT (20%)


Description

Garden dining table with umbrella hole: A metal-work grid pattern complements your decor and helps drain away rainwater - great for picnics, barbecues and entertaining guests. Aluminium garden table: Made of tough and water-safe cast aluminium built to withstand outdoor conditions lightweight design for easy carrying. Centre Umbrella Hole: Provides a choice to shade and protect from the sun. Pick a colour that matches your patio to express your personal style. Adjustable feet: With anti-slip foot pads at the bottom to keep the outdoor dining table stable on uneven ground and protect your floor from scratches. Dimensions: Overall dimension: 71. 5H x 90L x 90Wcm. Umbrella hole diameter: ?46. 5mm (Only for umbrella poles under ?42mm) Fixed frame height: 14cm. Frame to floor height: 31cm.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome