2.5m Square Cantilever Parasol with Ruffles Garden Parasol Umbrella Beige
0
1
2
3

2.5m Square Cantilever Parasol with Ruffles Garden Parasol Umbrella Beige

Order Code: ZT4184584SCopy

£102.99 Inc VAT (20%)


Description

Waved edge fabric canopy: An elegant touch to a standard garden umbrella. PA coating protects the material.Offset design: Large garden parasol doesn't stand in centre of a table - from the side. Pole doesn't block view.Metal pole, with crank handle: A strong core to support cantilever parasol. Handle to open and close canopy easily.Cross base included: Large garden parasol requires 70kg weights for base.Dimensions: 265H x 243L x 243Wcm. Cross base included, requires 55-70kg weight. Suitable Outsunny weight: sku 84D-021.

See full description
Specifications for 2.5m Square Cantilever Parasol with Ruffles Garden Parasol Umbrella Beige
  • Product Type
    Cantilever Parasol
  • Colour
    Beige
  • Canopy Size
    2.5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome