3 (M) Cantilever Banana Parasol Hanging Umbrella w/LED Solar Lights Double Roof84D-180GN

Order Code: ZT3352346S

£169.99 Inc VAT (20%)


Description

SOLAR POWERED LED LIGHTS: Fitted on the support ribs of this garden umbrella, they illuminate your garden beautifully at night, extending your time outdoors.OFFSET CANTILEVER UMBRELLA: This dark blue square offset cantilever umbrella can cover large patio furniture that doesn't have a hole to mount a standard umbrella to. Use it to cover outdoor sectionals, pool lounge chairs, or patio dining sets to provide comfortable shade even in difficult situations.CRANK HANDLE: Open and close the patio umbrella quickly and easily - start enjoying outdoors with protection almost instantly.METALFRAME: Tough structure core structure, cantilever umbrella stands steady. Eight ribs support the canopy. CROSS BASE INCLUDED: Additional weights for this LED parasol are required but not included (Suggested weight: over 130kg) .DIMENSIONS: 230H x ?295cm. Pole: ?48mm. Note: Do not use in inclement weather and put away the banana umbrella.

See full description
Specifications for 3 (M) Cantilever Banana Parasol Hanging Umbrella w/LED Solar Lights Double Roof84D-180GN
  • Frame Material
    Metal
  • Colour
    Dark Blue
  • Shape
    Square
  • Product Type
    Cantilever Banana Parasol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome