0
1
2
3

Convertible Cantilever Parasol & Market Parasol with Cross Base 360 Rotation

Order Code: ZT4184727S

£119.99 Inc VAT (20%)


Description

2-in-1: Convertible between offset parasol and centre-post parasol. You can have the parasol off to the side of the table or in the centre of the table. Top vent in canopy for better airflow.360° rotation: Steel cross base is controlled by foot pedal to move the large garden parasol's canopy to whatever position you want, keeping you shaded from morning through to evening.Crank handle: Open and close this garden umbrella parasol in seconds. Easy-to-turn handle, can start being protected in a matter of moments.Steel frame: Tough structure supports this large garden parasol properly. Eight ribs connect to the canopy for extra support. Cross base included. Require at least 80kg weight (not included) Usable Outsunny Counterweight SKU: 84D-201V00BK, please contact us for product link if you need.Dimensions: Canopy: Φ292cm, Height: (centre-post parasol) 265cm, (offset parasol) 253cm. Assembly required. Note: Not recommended to be used in heavy rain or other harsh conditions.

See full description
Specifications for Convertible Cantilever Parasol & Market Parasol with Cross Base 360 Rotation
  • Frame Material
    Steel
  • Assembly
    Required