Umbrella Stand, Height 610mm, Stainless Steel, Brushed, Perforated Sheet Metal

Order Code: ZT2743849S

£199.99 Inc VAT (20%)


Description

Umbrella stand, height 610 mm, stainless steel, brushed, perforated sheet metal. Supplied = assembled. Material = stainless steel, brushed. Colour = stainless steel. Height = 610 mm. Diameter = 280 mm. Number of openings = 1 pcs. Umbrella stand model = perforated sheet metal. Weight = 3.5 kg. Product type = umbrella stands. Optionally made of zinc plated, powder coated sheet steel or brushed stainless steel, in solid sheet metal or perforated sheet metal. Edge protection to protect floor. Made of brushed stainless steel. Edge protection to prevent damage to the floor.

See full description
Specifications for Umbrella Stand, Height 610mm, Stainless Steel, Brushed, Perforated Sheet Metal
  • Product Type
    Umbrella Stands
  • Supplied
    Assembled
  • Colour
    Silver
  • Material
    Stainless Steel, Brushed
  • No. of Openings
    1
  • Diameter
    280mm
  • Height
    610mm
  • Umbrella Stand Model
    Perforated Sheet Metal
  • Weight
    3.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome