Wooden Garden Parasol Pully Operated and Machine Washable - Light Green

Wooden Garden Parasol Pully Operated and Machine Washable - Light Green

Order Code: ZT5590942SCopy

£79.99 Inc VAT (20%)


Description

Brighten up your outdoor dining area this summer with this high quality easy-to-use wooden parasol. The pulley mechanism allows you to raise the canopy quickly and smoothly, and the strong hardwood pole comes in two pieces with stainless steel fittings. The pole has three settings so the tautness and height of the parasol cover can be adjusted to suit.

The canopy is made from UV resistant polyester which has a UV rating of 50+ to prevent fading which will allow you and your family to enjoy the summer without having to worry about protecting yourself from the sun. The parasol canopy is machine washable and can be removed easily when required. The canopy is topped by an attractive finial.

This is a high quality garden parasol with a substantial pole and sturdy wooden canopy struts. We sell thousands of these every year for not just domestic customers but also commercial customers such as pubs, bars and cafes all over the UK.

This parasol passes standard GB 31892-2015 - a general safety standard for parasols that can withstand sideways windspeeds of up to 10m/s, before the materials start to stress fracture. We strongly advise all parasols are taken down and secured when not in use, particularly when strong winds are expected.

Our parasols are designed to provide shade during sunny conditions. We strongly advise that they are stored inside or under cover when not in use. In order to prevent the potential for discolouration or deterioration, parasols should not be left outside in the rain.

Features:

Pulley operated
Machine washable
UV rating 50+
High Quality
Strong and sturdy

See full description
Specifications for Wooden Garden Parasol Pully Operated and Machine Washable - Light Green
  • Product Type
    Garden Parasol
  • Material
    Wood
  • Colour
    Light Green