Display Case for Indoor Use for 1 x A4 Silver Anodised Frame

Order Code: ZT3613680S

£209.99 Inc VAT (20%)


Description

Display case for indoor use, for 1 x A4, silver anodised frame. Supplied = assembled. For format = 1 x A4. Capacity A4 sheets = 1 pcs. External height = 380 mm. External width = 280 mm. External depth = 27 mm. Viewable area height = 345 mm. Viewable area width = 230 mm. Design of display box = with sheet steel rear panel, for magnets. Glass material = single pane safety glass. Glass thickness = 3 mm. Frame material = aluminium. Frame colour = silver anodised. Material of rear panel = sheet steel, galvanised. Colour of rear panel = grey white RAL 9002. Door type = hinged door. Door opening = on the side. Lock type = cylinder lock, common key. Weight = 1.4 kg. Place of use = indoor use. For the colour-coded display of company notices. Striking colour scheme makes these ideal for important notices. Example Yellow: company safety Green: escape routes/first aid Red: fire control plan Silver: general notices Maintenance-free aluminium construction, effective depth 27 mm. 3 mm single pane safety glass. Door opens to the side. Common key cylinder locks, 2 keys per lock. Rear panel made of zinc plated, magnetic sheet steel, inside painted in grey white RAL 9002.

See full description
Specifications for Display Case for Indoor Use for 1 x A4 Silver Anodised Frame
  • Product Type
    Display Case
  • Door Opening
    On the Side
  • Material of Rear Panel
    Sheet Steel, Galvanised
  • Frame Colour
    Silver Anodised
  • Frame Material
    Aluminium
  • Lock Type
    Cylinder Lock
  • Glass Material
    Single Pane Safety Glass
  • Viewable Area Height
    345mm
  • Glass Thickness
    3mm
  • Weight
    1.4kg
  • Viewable Area Width
    230mm
  • External Width
    280mm
  • Door Type
    Hinged Door
  • External Height
    380mm
  • External Depth
    27mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome