Magnetic FACE Film, Ø50mm, Pack Of 20, Green/Red

Order Code: ZT2687221S

£109.99 Inc VAT (20%)


Description

Magnetic FACE film, 50 mm, pack of 20, green/red. Supplied = assembled. Diameter = 50 mm. Colour = green, red. Shape = round. Material = magnetic film. Feature = magnetic. Product type = magnetic films. Ideal for use for ballots, evaluations and assessments, or as a motivational aid. Suitable for versatile use as a visual assessment for e.g. projects, plans and ideas. Can be used as a status magnet to indicate attendance/absence. 10 magnetic pieces of film in red and green, printed with a face (smiling/sad)

See full description
Specifications for Magnetic FACE Film, Ø50mm, Pack Of 20, Green/Red
  • Product Type
    Magnetic Films
  • Material
    Magnetic Film
  • Pack Quantity
    20
  • Colour
    Red
    Green
  • Supplied
    Assembled
  • Diameter
    50mm
  • Shape
    Round
  • Features
    Magnetic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome