Walkthrough Frame, For RS TOWER 5 Series Mobile Access Towers, For Width 0.75 M

Order Code: ZT2696786S

£639.99 Inc VAT (20%)


Description

Walkthrough frame, for RS TOWER 5 series mobile access towers, for width 0.75 m. Supplied = assembled. Height = 2089 mm. Length = 729 mm. For width = 0.75 m. Material = aluminium. Clear width = 678 mm. Product type = accessories for ladders.

Specifications for Walkthrough Frame, For RS TOWER 5 Series Mobile Access Towers, For Width 0.75 M
  • Material
    Aluminium
  • Product Type
    Accessories for Ladders
  • Supplied
    Assembled
  • Height
    2089mm
  • Length
    729mm
  • For Width
    0.75m
  • Clear Width
    678mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome