6 PCs Outdoor Rattan Sofa Set Half Round Conversation Set w/Cushions Pillows

Order Code: ZT3348726S

£1,399.99 Inc VAT (20%)


Description

SIX-PIECE SET: The rattan corner sofa of angled corner design comes with two chairs, a corner chair, two middle chairs and a footstool - large enough for several people to sit together.COMFORTABLE: The grey rattan sofa set comes with both seat and back cushions, which are all thickly padded - you'll love sitting and relaxing on the garden rattan furniture sets.METAL WRAPPED IN RATTAN: The corner garden furniture solid and sturdy underlying frame for continual support, wrapped in weather-resistant luxurious half-round rattan for double the durability and wear.DIMENSIONS: Chair: 64H x 82.5W x 82.5Dcm. Armless chair: 64H x 169.5W x 85Dcm. Middle chair: 64H x 69.5W x 82.5Dcm. Footstool: 32H x 150W x 70Dcm.MAXIMUM LOAD: Single seat: 160kg. Footstool: 160kg. ASSEMBLY REQUIRED.

See full description
Specifications for 6 PCs Outdoor Rattan Sofa Set Half Round Conversation Set w/Cushions Pillows
  • Colour
    Grey
  • Product Type
    Outdoor Rattan Sofa Set
  • Assembly
    Required
  • Material
    Rattan

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome