Acoustic Partition, With 2 Flat T-shaped Feet, Base Element, WxD 1200 X 650mm, Grey

Order Code: ZT2695900S

£1,399.99 Inc VAT (20%)


Description

Acoustic partition, with 2 flat T-shaped feet, base element, WxD 1200 x 650 mm, grey. Supplied = pre-assembled, final assembly by customer. Overall height = 1800 mm. Overall width = 1200 mm. Overall depth = 650 mm. Frame material = polyester/aluminium/MDF frame/wood fibre insulation/plastic. Frame colour = white aluminium RAL 9006. Panel material = fabric. Panel colour = grey. Panel thickness = 50 mm. Panel height = 1702 mm. Panel width = 1202 mm. Weight = 27 kg. Model = standard unit. Product type = acoustic partitions. Decorative, sound absorbing acoustic wall for flexible use, FSC certified. Can be extended and linked at any angle with an add-on element using separate, height adjustable sliding metal hooks. Plenty of ventilation due to 100 mm floor clearance and clearance to stands at the side. Easy and fast assembly due to pre-assembled elements. Quality - Made in Germany. 50 mm thick wall units consisting of all round wooden frames with a filling made of 50 mm thick, ecological, highly effective fibre insulation from sustainable forestry (FSC-certified material, ecological, environmentally friendly and recyclable) , with hardwearing plastic safety corners. Environmentally friendly lead and cadmium free powder coated steel parts and anodised aluminium parts. Flawlessly upholstered by hand with 2 mm thick, foam laminated, 100% polyester fabric. Optionally available in two widths and in two colours, with flat T-shaped feet or round feet made of robust steel, powder coated in RAL 9006 white aluminium.

See full description
Specifications for Acoustic Partition, With 2 Flat T-shaped Feet, Base Element, WxD 1200 X 650mm, Grey
  • Product Type
    Acoustic Partitions
  • Frame Colour
    White Aluminium
  • Weight
    27kg
  • Overall Width
    1200mm
  • Overall Depth
    650mm
  • Overall Height
    1800mm
  • Panel Colour
    Grey
  • Panel Material
    Fabric
  • Panel Thickness
    50mm
  • Panel Width
    1202mm
  • Panel Height
    1702mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome